Zoro Homepage

Crimp Wire Connector, Brown, None Insulation, 35 kV

  • Mfr # SCSF2-E

  • Zoro # G0792808


product price: $15.65
/ea

Key Features

Type
Splice
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSF2-E
Zoro #
G0792808
UPC #
7498359980
Country of Origin
Mexico

Dimensions

Overall Length
1.87 in
DLO Copper Flex Conductor Size (AWG)
2
Class K Copper Flex Conductor Size (AWG)
2
Class M Copper Flex Conductor Size (AWG)
2
Wire Strip Length (mm)
22.2

Details

Item
Crimp Wire Connector
Type
Splice
Color
Brown
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Material
Copper
Barrel Type
Standard
Panduit Die Index Number
P33
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,No.2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.