Zoro Homepage

Crimp Wire Connector, Gray, None Insulation, 35 kV

  • Mfr # SCSF4-L

  • Zoro # G0792887


product price: $13.39
/ea

Key Features

Type
Splice
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSF4-L
Zoro #
G0792887
UPC #
7498355698
Country of Origin
Mexico

Dimensions

Overall Length
1.75 in
Wire Strip Length (mm)
20.6
Class M Copper Flex Conductor Size (AWG)
4
DLO Copper Flex Conductor Size (AWG)
4
Class K Copper Flex Conductor Size (AWG)
4

Details

Item
Crimp Wire Connector
Type
Splice
Color
Gray
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
90 Degrees C
RoHS Compliant
Yes
Material
Copper
Panduit Die Index Number
P29
Barrel Type
Flared
Finish
Tin Plated
Termination Style
Crimp

Description

Compression Connector,No.4 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.