Zoro Homepage

Crimpdie, Ct-920/930, Htap1-1thru2/0-1

  • Mfr # CD-920-O

  • Zoro # G0632342


product price: $377.99
/ea
Free Shipping & Returns

Key Features

For Use With
Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
Description/Special Features
Circumferential Crimp Profile
Application/Usage
Crimping Tool
Compatibility
Panduit Crimping Tools: CT-920, CT-920CH, CT-930, CT-930CH, CT-2920
Product Name
CD-920-O Crimp Tool Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-920-O
Zoro #
G0632342
UPC #
7498364656
Country of Origin
United States

Details

Item
Crimpdie,Ct-920/930,Htap1-1thru2/0-1
For Use With
Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
Description/Special Features
Circumferential Crimp Profile
Application/Usage
Crimping Tool
Compatibility
Panduit Crimping Tools: CT-920, CT-920CH, CT-930, CT-930CH, CT-2920
Product Name
CD-920-O Crimp Tool Die
Product Material
Steel
Product Type
Crimp Tool Die
Product Class
Wire Termination

Description

Crimp dies for CT-920, CT-920CH, CT-930, CT-930CH and CT-2920 tools, #8 - #2 SOL/STR, 1/0 AWG - 2/0 AWG STR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.