Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimper, Semi-Automatic, 0.992 lb, 7 5/8" L

  • Mfr # CT-1200

  • Zoro # G111248442


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Insulated
No
Features
Semi-Automatic
Tool Length
7 5/8 in
Tool Weight
0.99 lb
Minimum Crimping Capacity
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-1200
Zoro #
G111248442
UPC #
-
Country of Origin
Germany

Dimensions

Tool Length
7 5/8 in
Minimum Compatible Wire Size
28 AWG
Maximum Compatible Wire Size
5 AWG

Details

Item
Crimper
Insulated
No
Features
Semi-Automatic
Tool Weight
0.99 lb
Minimum Crimping Capacity
28 AWG
Compatible Cable Type
Copper Cable
Minimum Crimping Capacity - Copper Lug
28 AWG
Crimping Capacity - Copper Lug
5 AWG
Crimping Capacity
28 to 5 AWG
Crimper Style
Controlled Cycle Crimping Tool
Maximum Crimping Capacity - Copper Lug
5 AWG
Ratcheting Mechanism
Yes
Replaceable Die
Yes
Compatible Terminal Type
Trapezoid Crimp
Replacement Die Part Number
CD-1200
Includes Crimping Die
Yes
Maximum Crimping Capacity
5 AWG
Includes Wire Stripper
No
Tether Ready
No
Compatible Connector Type
Ferrules
Includes Wire Cutter
No
Maximum Crimping Force
Not Rated
Non-Sparking
No
Grip Style
Deluxe Cushion

Description

Crimper, Crimper Style Controlled Cycle Crimping Tool, Crimping Capacity 28 to 5 AWG, Compatible Connector Type Ferrules, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 5 AWG, Maximum Crimping Force Not Rated, Tool Length 7 5/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable, Crimping Capacity - Copper Lug 5 AWG, Features Semi-Automatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.