Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimphead, Ct-2500, Terms, Dis, Spl

  • Mfr # CT-2550CH

  • Zoro # G0423085


product price: $635.99
/ea
Free Shipping & Returns

Key Features

For Use With
CT-2500 , CT-2500/E, CT-2500/L and CT-2500/LE crimp tools
Description/Special Features
Circumferential or Hexagonal Crimp Profile
Width
1 in
Height
2 in
Product Class
Wire Termination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-2550CH
Zoro #
G0423085
UPC #
7498300973
Country of Origin
Germany

Dimensions

Width
1 in
Height
2 in
Overall Length
5 in

Details

Item
Crimphead,Ct-2500,Terms,Dis,Spl
For Use With
CT-2500 , CT-2500/E, CT-2500/L and CT-2500/LE crimp tools
Description/Special Features
Circumferential or Hexagonal Crimp Profile
Product Class
Wire Termination

Description

Crimps Panduit #22 – 10 AWG insulated terminals, disconnects, and splices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.