Cross Connector, Copper
Mfr # GCC6X6500-250
Zoro # G2997499
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Item - Grounding Connector
Grounding Connector
Type
Grounding
Type - Grounding Connector
Compression
Wire Size - Grounding
2 AWG Solid to 250 kcmil Solid, 250 to 500 kcmil
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCC6X6500-250
Zoro #
G2997499
UPC #
074983009503
Country of Origin
Mexico
Dimensions
Wire Size - Grounding
2 AWG Solid to 250 kcmil Solid, 250 to 500 kcmil
Conductor Size
250 to 500 kcmil, 2 Solid to 250 kcmil
Rod Dia.
1/2" to 3/4"
Grounding Wire Size
2 AWG SOL to 250 kcmil SOL, 250 to 500 kcmil
Overall Width
1 in
Overall Length
1 5/16 in
Overall Height
2 15/32 in
For Rod Dia.
1/2 in to 3/4 in
For Maximum Ground Conductor Wire Size
500 kcmil, 250 kcmil
For Minimum Ground Conductor Wire Size
250 kcmil, 2 AWG SOL
Details
Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type
Grounding
Type - Grounding Connector
Compression
Material
Copper
Grounding Wires Connected To
#5 to #6 Rebar, 1/2 in to 3/4 in Rod
Standards
IEEE 837-2002
Material - Grounding Connector
Copper
Number of Wires - Grounding
2
Material of Construction
Copper
Description/Special Features
Direct Burial
For Use With
Ground Rods
Accessory Type
Cross Connector
Description
Grounding Connector, Grounding Wire Size 2 AWG SOL to 250 kcmil SOL, 250 to 500 kcmil, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 500 kcmil, 250 kcmil, For Minimum Ground Conductor Wire Size 250 kcmil, 2 AWG SOL, For Use With Ground Rods, Grounding Wires Connected To #5 to #6 Rebar, 1/2 in to 3/4 in Rod, Standards IEEE 837-2002, Type - Grounding Connector Compression, Accessory Type Cross Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.