Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap CTAPF3/0-12-Q

Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (Discontinued)

  • Mfr # CTAPF3/0-12-Q
  • Zoro # G0421511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTAPF3/0-12-Q
Zoro #
G0421511
UPC #
7498359979
Country of Origin
Mexico

Dimensions

Length
1.82 in
Overall Length
1.82 in

Details

Item
Ctap,1/0-3/0 Awg Run,12-1/0 Awgtap
Material
Copper
Application
Utility/Ground Grid
Product Color
Copper
Product Class
Grounding & Bonding

Description

C-Type copper thin wall compression tap, type CTAPF, 3/0 AWG - #12 AWG.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.