Zoro Homepage

Ctrldcyferrcrmp Tool, Ptlocator, Sq

  • Mfr # CT-1170

  • Zoro # G0412874


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Grip
Description/Special Features
Square Crimp Profile
Length
8.5"
Height
0.8"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-1170
Zoro #
G0412874
UPC #
61305618123
Country of Origin
Germany

Dimensions

Length
8.5"
Height
0.8"
Width
3"
Overall Length
8.5 in

Details

Item
Ctrldcyferrcrmp Tool,Ptlocator,Sq
Features
Ergonomic Grip
Description/Special Features
Square Crimp Profile
Product Line
Contour Crimp
Product Material
Steel
Product Type
Crimp Tool
Product Name
CT-1170 Controlled Cycle Crimp Tool
Product Class
Wire Termination

Description

Ctrldcyferrcrmp Tool,Ptlocator,Sq

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.