Zoro Homepage

Cu, PC, Cat6, UTP, Cbl, VL, 1ft, EA

  • Mfr # UTPSP1VLY

  • Zoro # G8772271


product price: $17.39
/ea

Key Features

Cable Length
1 ft
Cable Type
Category 6
Features
Stranded, Snagless
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPSP1VLY
Zoro #
G8772271
UPC #
74983170050
Country of Origin
Unknown

Dimensions

Cable Length
1 ft

Details

Cable Type
Category 6
Features
Stranded, Snagless
Product Type
Network Cable

Description

Cu, PC, Cat6, UTP, Cbl, VL, 1ft, EA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.