Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Banding, 316 Steel, Heavy 250ft (

  • Mfr # MBH-TLR316

  • Zoro # G3038037


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
316 Stainless Steel
Width
0.31 in
Application
Corrosive Environment
Overall Length
3000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBH-TLR316
Zoro #
G3038037
UPC #
7498354383
Country of Origin
United States

Dimensions

Width
0.31 in
Overall Length
3000 in
Body Width (In.)
0.31
Body Thickness (In.)
0.01
Overall Length (In.)
3000
Overall Length (mm)
76200
Body Width (mm)
7.9
Body Thickness (mm)
0.25

Details

Color
Natural
Material
316 Stainless Steel
Application
Corrosive Environment
For Use With
PPTMT,GS4MT,ST2MT,HTMT & ST3MT and MTHH-C316 head
Minimum Installation Temperature (°F)
-76
Resistance Properties
UV-Resistant
Minimum Installation Temperature (°C)
-60
Minimum Loop Tensile Strength (N)
1112
Minimum Operating Temperature (°F)
-76
Minimum Loop Tensile Strength (lb)
250
Maximum Operating Temperature (°F)
1000
Maximum Operating Temperature (°C)
538
Product Type
Custom Length Banding System
Environment
Harsh
Minimum Operating Temperature (°C)
-60
Max Operating Temperature
538 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius

Description

Custom Banding, 316 Steel, Heavy 250ft (76m)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.