Zoro Homepage

Custom Length Banding System, 250ft

  • Mfr # MBH-TLR

  • Zoro # G0778622


product price: $193.99
/ea
Free Shipping & Returns

Key Features

For Use With
PTMT,GS4MT,ST2MT,HTMT, ST3MT and MTHH-C banding head
Color
Natural
Material
Stainless Steel Type 304
Width
0.31 in
Body Thickness (mm)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBH-TLR
Zoro #
G0778622
UPC #
7498354384
Country of Origin
United States

Dimensions

Width
0.31 in
Body Thickness (mm)
0.25
Overall Length (mm)
76200
Body Thickness (In.)
0.01
Overall Length (In.)
3000
Body Width (In.)
0.31
Body Width (mm)
7.9
Minimum Bundle Diameter (In.)
0.5
Minimum Bundle Diameter (mm)
12.7
Overall Length
3000 in

Description

Custom Length Banding System,250ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.