Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Strapping, 316 SS, .50" (12.7mm)

  • Mfr # MSW50T15-CR6

  • Zoro # G3036567


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
316 Stainless Steel
Length
100 ft
Width
0.50"
Overall Length
1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSW50T15-CR6
Zoro #
G3036567
UPC #
7498344667
Country of Origin
United States

Dimensions

Length
100 ft
Width
0.50"
Overall Length
1200 in
Overall Thickness (In.)
0.02
Overall Length (mm)
305000
Overall Width (In.)
0.5
Overall Width (mm)
12.7
Overall Length (In.)
1200
Overall Thickness (mm)
0.4

Details

Color
Natural
Material
316 Stainless Steel
Application
Corrosive Environment
For Use With
BT2HT,BT2MS75 and MSBW50-C6 buckle head
Minimum Operating Temperature (°C)
-60
Resistance Properties
UV Resistant
Maximum Operating Temperature (°F)
1000
Environment
Indoor and Outdoor
Minimum Loop Tensile Strength (lb)
700
Minimum Installation Temperature (°F)
-112
Strap Breaking Strength (N)
2979
Strap Breaking Strength (lb)
671
Minimum Installation Temperature (°C)
-80
Minimum Loop Tensile Strength (N)
3115
Minimum Operating Temperature (°F)
-76
Maximum Operating Temperature (°C)
538
Maximum Installation Temperature (°F)
1000
Maximum Installation Temperature (°C)
538
Product Type
Custom Length Stainless Steel Strapping
Product Name
Custom Length Strap
Minimum Loop Tensile Strength
700 lb
Cable Manager Type
Cable Strap
Certifications & Standards
RoHS
Additional Information
Thickness: 0.015"
Product Material
Stainless Steel
Max Operating Temperature
538 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius

Description

Custom Strapping, 316 SS, .50" (12.7mm) Wd, 100ft (30.5m), .015" (.38mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.