Zoro Homepage

Cuttingtool, Ld

  • Mfr # SRT

  • Zoro # G0421274


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Features
Ergonomic Design, Hydraulic Operation, Compact, Ratchet
For Use With
LD Profile
Application
For Cutting LD Profile Raceway and Plastic Conduit.
Overall Length
8.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT
Zoro #
G0421274
UPC #
7498376068
Country of Origin
Japan

Dimensions

Overall Length
8.36 in
Overall Length (In.)
8.36
Overall Length (mm)
2548.1

Details

Item
Cuttingtool,Ld
Color
Red
Features
Ergonomic Design, Hydraulic Operation, Compact, Ratchet
For Use With
LD Profile
Application
For Cutting LD Profile Raceway and Plastic Conduit.
Product Type
Cutting Tool
Application/Usage
Cutting Metal, Plastic
Product Color
Red
Product Name
Cutting Tool
Product Class
Surface Raceway Systems

Description

Used to cut all LD profile raceway. Leaves a clean burr-free finish on raceway. Can also be used to cut plastic conduit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.