Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Access Port, 45 Degree Bendin. Base, Gfci Outlet

  • Mfr # DAP4BC-G3-5

  • Zoro # G304858731


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors
Type
Data Access Port
Standards
UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
Maximum Storage Temperature (°F)
158
Maximum Storage Temperature (°C)
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAP4BC-G3-5
Zoro #
G304858731
UPC #
061305664120
Country of Origin
United States

Details

For Use With
RJ45 jacks, Circuit Breakers, USB, and other Modular Connectors
Type
Data Access Port
Standards
UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
Maximum Storage Temperature (°F)
158
Maximum Storage Temperature (°C)
70
Maximum Operating Temperature (°F)
122
Maximum Operating Temperature (°C)
50
Minimum Storage Temperature (°F)
-40
Minimum Storage Temperature (°C)
-40
Minimum Operating Temperature (°F)
23
Minimum Operating Temperature (°C)
-5
Product Type
Data Access Port
Max Operating Temperature
50 degrees Celsius
Min Operating Temperature
-5 degrees Celsius
Product Class
Safety & Security

Description

Data Access Port, 4in. Base, GFCI Outlet, CAT 5e Coupler, 3 Amp Breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.