Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Access Port, 45 Degree Bendin. Base, Internation

  • Mfr # DAP4BC-X0

  • Zoro # G204858596


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Use With
International Sockets
Type
Data Access Port
Standards
UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
Maximum Storage Temperature (°F)
158
Minimum Operating Temperature (°C)
-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAP4BC-X0
Zoro #
G204858596
UPC #
061305673367
Country of Origin
United States

Details

For Use With
International Sockets
Type
Data Access Port
Standards
UL Listed, Rated to UL50, UL50E, UL508A, CSA C22.2 NO. 14-13, and CSA C22.2 NO. 94.1/NO. 94.2
Maximum Storage Temperature (°F)
158
Minimum Operating Temperature (°C)
-5
Minimum Storage Temperature (°C)
-40
Maximum Operating Temperature (°F)
122
Maximum Operating Temperature (°C)
50
Minimum Storage Temperature (°F)
-40
Maximum Storage Temperature (°C)
70
Minimum Operating Temperature (°F)
23
Product Type
Data Access Port
Min Operating Temperature
-5 degrees Celsius
Product Class
Safety & Security
Max Operating Temperature
50 degrees Celsius

Description

Data Access Port, 4in Base w/ International Faceplate insert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.