Zoro Homepage

Die Insert, for use with CA9 Applicator,

  • Mfr # CD9-14A

  • Zoro # G3022445


product price: $528.99
/ea
Free Shipping & Returns

Key Features

For Use With - Crimping Tool
CA9
Minimum Wire Size (mm²)
2.5mm²
Finish/Coating
Nickel-Plated & Black Oxide
Base Material
Steel
Compatible Connector
Select ReelSmart Disconnects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD9-14A
Zoro #
G3022445
UPC #
7498374637
Country of Origin
United States

Dimensions

Minimum Wire Size (mm²)
2.5mm²
Copper Conductor Size
22-14 AWG
Maximum Wire Size (mm²)
0.5mm²

Details

Item
Reel-Fed Die Insert
For Use With - Crimping Tool
CA9
Finish/Coating
Nickel-Plated & Black Oxide
Base Material
Steel
Compatible Connector
Select ReelSmart Disconnects

Description

Die Insert, for use with CA9 Applicator, to terminate Panduit reel-fed disconnects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.