Zoro Homepage

Die Insert, for use with CA9 Applicator,

  • Mfr # CD9-5B

  • Zoro # G3022068


product price: $485.99
/ea
Free Shipping & Returns

Key Features

For Use With - Crimping Tool
CA9
Compatible Connector
Select ReelSmart Disconnects
Finish/Coating
Nickel-Plated & Black Oxide
Base Material
Steel
Copper Conductor Size
16-14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD9-5B
Zoro #
G3022068
UPC #
7498374626
Country of Origin
United States

Dimensions

Copper Conductor Size
16-14 AWG

Details

Item
Reel-Fed Die Insert
For Use With - Crimping Tool
CA9
Compatible Connector
Select ReelSmart Disconnects
Finish/Coating
Nickel-Plated & Black Oxide
Base Material
Steel

Description

Die Insert, for use with CA9 Applicator, to terminate Panduit reel-fed disconnects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.