DIN Rail Wiring Duct, Lead-Free PVC, 7.22" x 3.12" x 1' (6-Pack), Light Gray

  • Mfr # DRD33LG6

  • Zoro # G607478353


product price:  $200.99
/pk 6, $33.50/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Height
3.12"
Includes
Base, Covers, and DIN Rail Fasteners
Application
DIN Rail Duct Creates Valuable Panel Space Savings, Providing Easier Installation and Maintenance, and Improving Reliability
Overall Length
1.8 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRD33LG6
Zoro #
G607478353
UPC #
7498311708
Country of Origin
United States

Dimensions

Width
7.22"
Height
3.12"
Overall Length
1.8 m
Overall Length (m)
1.8
Overall Width (In.)
7.25
Slot Width (In.)
0.31
Overall Width (mm)
184.1
Overall Length (ft.)
6
Overall Height (mm)
79.9
Overall Height (In.)
3.14
Slot Width (mm)
8

Details

Item
DIN Rail Wiring Duct
Color
Light Gray
Material
Lead-Free PVC
Includes
Base, Covers, and DIN Rail Fasteners
Application
DIN Rail Duct Creates Valuable Panel Space Savings, Providing Easier Installation and Maintenance, and Improving Reliability
Mount Method
Mounting Holes
Flammability Rating
UL94V-0
Cover Part Number
DRDC3LG6
Wiring Duct Type
DRD
Product Type
Base/Cover
Measurement System
Imperial
Wiring Duct Style
DIN Rail Wiring Duct
Product Class
Wiring Duct & Duct Covers

Description

DIN Rail Wiring Duct, Gray, 6ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.