DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), White

  • Mfr # DRD44WH6

  • Zoro # G707478390


product price:  $244.99
/pk 6, $40.83/ea
Free Shipping & Returns

Key Features

Material
Lead-Free PVC
Height
4.12"
Includes
Base, Covers, and DIN Rail Fasteners
Overall Length
1.8 m
Application
DIN Rail Duct Creates Valuable Panel Space Savings, Providing Easier Installation and Maintenance, and Improving Reliability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRD44WH6
Zoro #
G707478390
UPC #
7498311711
Country of Origin
United States

Dimensions

Width
8.23"
Height
4.12"
Overall Length
1.8 m
Overall Height (mm)
104.8
Slot Width (mm)
8
Overall Length (m)
1.8
Overall Width (mm)
209
Overall Width (In.)
8.23
Slot Width (In.)
0.31
Overall Height (In.)
4.12
Overall Length (ft.)
6

Details

Item
DIN Rail Wiring Duct
Color
White
Material
Lead-Free PVC
Includes
Base, Covers, and DIN Rail Fasteners
Application
DIN Rail Duct Creates Valuable Panel Space Savings, Providing Easier Installation and Maintenance, and Improving Reliability
Flammability Rating
UL94V-0
Measurement System
Metric
Wiring Duct Type
DRD
Product Type
Base/Cover
Cover Part Number
DRDC4WH6
Mount Method
Mounting Holes
Wiring Duct Style
DIN Rail Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

4 Height PanelMax DIN Wiring Duct base, cover, rail fas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.