Zoro Homepage

Disc, F, 250x.032", 16-14 Awg, PK2000

  • Mfr # DNF14250FIBX-2K

  • Zoro # G0415123


product price: $598.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.93 in
Seam
Expanded Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14250FIBX-2K
Zoro #
G0415123
UPC #
7498382778
Country of Origin
Mexico

Dimensions

Overall Length
0.93 in
Width
0.4"
Height
0.22 in

Details

Item
Disc,F,250x.032",16-14 Awg,PK2000
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Seam
Expanded Entry
Max. Temp.
221 Degrees F
Max. Voltage
600V
Terminal Type
Female Disconnect
Connection Material
Brass
Features
Molded, Flame Retardant
Standards
UL 310, CSA 22.2 No.153
Finish
Tinned
Insulation Dia
0.24 in
Terminal Orientation
Straight
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Insulation Material
Nylon
Product Color
Blue
Contact Plating
Tin
Product Type
Terminal Connector
Product Class
Disconnects
Max Operating Temperature
105 degrees celsius
Barrel Type
Butted Seam
Color Coding
Blue

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon standard receptacle housing and has an expanded wire entry area for wires with large outside diameters. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm2). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm) wide. The disconnect has an expanded barrel configuration and a butted seam barrel. It comes in reels of 2000 pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.