Disc, F, Blny, Xp, .205x.02", 16-14Awg, PK2000

  • Mfr # DNF14206FIBX-2K

  • Zoro # G0423112


product price:  $665.99
/pk 2000, $0.33/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.87 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF14206FIBX-2K
Zoro #
G0423112
UPC #
7498382779
Country of Origin
Mexico

Dimensions

Overall Length
0.87 in
Width
0.3"
Height
0.22 in

Details

Item
Disc,F,Blny,Xp,.205x.02",16-14Awg,PK2000
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Brass
Features
Expanded Entry
Terminal Type
Female Disconnect
Standards
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Finish
Nickel
Insulation Dia
0.24 in
Terminal Orientation
Straight
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Color
Blue
Insulation Material
Nylon
Product Name
Terminal Connector
Product Type
Terminal Connector
Barrel Type
Butted Seam
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination
Color Coding
Blue

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon standard receptacle housing and has an expanded wire entry for wires with large diameters. It has a tab size of 0.187/0.205 x 0.020" (4.8/5.2 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm2). It is 0.87" (22.1 mm) long and 0.31" (7.9 mm) wide. The disconnect has an expanded barrel configuration and a butted seam barrel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.