Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, F, Com.250x.032", 12-10 Awg, PK2000

  • Mfr # DV10-250C-2K

  • Zoro # G0418949


product price: $891.99
/pk 2000, $0.45/ea
Free Shipping & Returns

Key Features

Insulation Color
Yellow
Wire Range
12 to 10 AWG
Insulation Type
Vinyl
Overall Length
0.95 in
Seam
Standard, Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV10-250C-2K
Zoro #
G0418949
UPC #
7498372271
Country of Origin
Mexico

Dimensions

Overall Length
0.95 in
Height
0.12 in
Width
0.3"

Details

Item
Disc,F,Com.250x.032",12-10 Awg,PK2000
Insulation Color
Yellow
Wire Range
12 to 10 AWG
Insulation Type
Vinyl
Seam
Standard, Butted
Max. Temp.
302 Degrees F
Max. Voltage
600V
Terminal Type
Female Disconnect-Compressor
Connection Material
Brass
Features
Flame Retardant, Molded
Standards
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Finish
Tinned
Terminal Orientation
Straight
Insulation Dia
0.23 in
Contact Plating
Tin
Insulation Material
Vinyl
Connector Details
1 x Quick Disconnect
Product Color
Yellow
Product Type
Terminal Connector
Product Name
Terminal Connector
Product Class
Wire Termination
Color Coding
Yellow
Barrel Type
Butted Seam
Max Operating Temperature
150 degrees celsius

Description

Disc,F,Com.250x.032 In.,12-10 Awg,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.