Disc, F, Rdny, .205x.02", 22-18 Awg, PK1000

  • Mfr # DNF18-206FIB-M

  • Zoro # G0417101


product price:  $369.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.78 in
Seam
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF18-206FIB-M
Zoro #
G0417101
UPC #
7498382668
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.22 in
Width
0.3"

Details

Item
Disc,F,Rdny,.205x.02",22-18 Awg,PK1000
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Seam
Funnel
Max. Temp.
221 Degrees F
Max. Voltage
600V
Standards
UL 310, CSA 22.2 No.153
Features
Flame Retardant
Terminal Type
Female Disconnect
Connection Material
Brass
Finish
Tinned
Terminal Orientation
Straight
Insulation Dia
0.14 in
Product Name
Terminal Connector
Product Color
Red
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Insulation Material
Nylon
Product Type
Terminal Connector
Max Operating Temperature
105 degrees celsius
Color Coding
Red
Barrel Type
Butted Seam
Product Class
Disconnects

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm2). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in boxes of 1000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.