Disc, F, Rdny, Xp, .205x.02", 22-18Awg, PK2000

  • Mfr # DNF18206FIBX-2K

  • Zoro # G0418669


product price:  $607.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.87 in
Seam
Expanded Entry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF18206FIBX-2K
Zoro #
G0418669
UPC #
7498382776
Country of Origin
Mexico

Dimensions

Overall Length
0.87 in
Width
0.3"
Height
0.22 in

Details

Item
Disc,F,Rdny,Xp,.205x.02",22-18Awg,PK2000
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Seam
Expanded Entry
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Brass
Features
Flame Retardant, Molded
Terminal Type
Female Disconnect
Standards
UL 310, CSA 22.2 No.153
Finish
Tinned
Insulation Dia
0.21 in
Terminal Orientation
Straight
Contact Plating
Tin
Product Type
Terminal Connector
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Insulation Material
Nylon
Product Color
Red
Color Coding
Red
Max Operating Temperature
105 degrees celsius
Barrel Type
Butted Seam
Product Class
Wire Termination

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon standard receptacle housing with an expanded wire entry area for wires with large outside diameters. It has a tab size of 0.187/0.205 x 0.020" (4.8/5.2 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm2). It is 0.87" (22.1 mm) long and 0.31" (7.9 mm) wide. The disconnect has an expanded configuration and a butted seam barrel. It comes in reels of 2000 pieces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.