Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider, Gray, PVC, Dividers

  • Mfr # T70DW8

  • Zoro # G0354401


product price: $18.69
/ea

Key Features

Fittings Sub-Category
Dividers
Color
Gray
Raceway Type
Low Voltage
For Use With
Pan-Way(R) T-70 Raceway
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70DW8
Zoro #
G0354401
UPC #
074983725991
Country of Origin
United States

Dimensions

Length
8 ft
Height
0.06 in
Width
0.75 in
Height (In.)
0.06
Width (In.)
0.75
Length (In.)
96
Length (Straight Wireway)
8 ft
Overall Height
1 1/2 in
Raceway Width
4 in
Overall Length
96 in
For Raceway Height
1 3/4 in
Overall Width
3/4 in
For Raceway Width x Height
4 1/16 in x 1 25/32 in
For Raceway Width
4 in
Raceway Height
1 3/4 in
Overall Height (mm)
35.6
Overall Height (In.)
1.4
Overall Width (In.)
0.75
Overall Length (ft.)
8.01
Overall Length (m)
2.4
Overall Width (mm)
19

Details

Item
Divider
Fittings Sub-Category
Dividers
Color
Gray
Raceway Type
Low Voltage
For Use With
Pan-Way(R) T-70 Raceway
Material
PVC
Standards
CE Compliant, CSA Certified, UL 95425, UL E116129, UL 5A
Material of Construction
PVC
Series
T-70
Mounting Style
Snap On
Compatible with Product Type
T70 Raceways
Fitting Type
Divider Wall
Product Type
Channel
Standards Met
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Sub Brand
Pan-Way®
Mount Method
Snap-On
Application
To Provide Easy and Economical Solutions for Routing Power and Low Voltage Cable in Independent Channels Along Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices or Anywhere High Cable Capacity is

Description

Divider, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Gray, Mounting Style Snap On, Compatible with Product Type T70 Raceways, Overall Height 1 1/2 in, Overall Length 96 in, Overall Width 3/4 in, Standards CE Compliant, CSA Certified, UL 95425, UL E116129, UL 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.