Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dot Matrix, Comp Label, Vinyl Cloth, 2.0

  • Mfr # PDL-32

  • Zoro # G2785005


product price: $809.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Color
White
Material
GMC Vinyl Cloth
Label Width
3/8 in
Label Height
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDL-32
Zoro #
G2785005
UPC #
7498398231
Country of Origin
Costa Rica

Dimensions

Label Width
3/8 in
Label Height
2 in
Width
2 in
Height
0.38 in

Details

Item
Wire & Cable Label
Color
White
Material
GMC Vinyl Cloth
Printer Series Compatability
Dot Matrix
Type
Wire & Cable Label

Description

Dot Matrix, Comp Label, Vinyl Cloth, 2.00" W x .375" H, White, 5000 per pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.