Zoro Homepage

Double Gang Power Rated 2-Piece Divided

  • Mfr # JBP2SWH

  • Zoro # G404858983


product price: $17.29
/ea

Key Features

Type
Power Rated
Raceway Type
Two-Piece Divided Outlet Box
Material
PVC
Height
1.62 in
Width
5.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBP2SWH
Zoro #
G404858983
UPC #
7498371519
Country of Origin
United States

Dimensions

Height
1.62 in
Width
5.05 in
Overall Length
5.05 in
Overall Width
5.05
Overall Height
1.62
Overall Height (mm)
41.1
Overall Length (In.)
5.05
Overall Width (In.)
5.05
Overall Height (In.)
1.62
Overall Width (mm)
128.2
Overall Length (mm)
128.2

Details

Type
Power Rated
Raceway Type
Two-Piece Divided Outlet Box
Material
PVC
Standards
RoHS Compliant
Color
White
Application
Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate.
Product Type
Power Rated
Gang Opening Type
Double Gang
Product Class
Wire Routing, Management & Protection

Description

Double gang two-piece screw together divided outlet box. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard double gang faceplate. For use with Pan-Way T-45 or LD profile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit, White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.