Zoro Homepage

DOUBLE GANG TWO PIECE DEEP OUTLET BOX

  • Mfr # JBP2DIW

  • Zoro # G515699949


product price: $28.85
/ea

Key Features

Box Type
Junction
Material
PVC
Length
5.19 inches
Overall Width
5.19 inches
Overall Depth
2.75 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBP2DIW
Zoro #
G515699949
UPC #
74983702930
Country of Origin
United States

Dimensions

Length
5.19 inches
Overall Width
5.19 inches
Overall Depth
2.75 inches

Details

Box Type
Junction
Material
PVC
Color
Off White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.