Drop Ceiling Raceway, DCE Series, 1 Channel, 2.12 in W, 2.93 in H, 4.1 in L, Off White, 10 PK

  • Mfr # DCEFXIW-X

  • Zoro # G015093964


product price:  $75.89
/pk 10, $7.59/ea
Free Shipping & Returns

Key Features

Type
Drop Ceiling
Series
DCE
Number of Channels
1
Width
2.12 in
Height
2.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCEFXIW-X
Zoro #
G015093964
UPC #
074983564668
Country of Origin
United States

Dimensions

Width
2.12 in
Height
2.93 in
Length
4.1 in
Bend Radius
1 in
Overall Width
2 in
Overall Length
4 in
Overall Height
3 in
Overall Depth
4 in
For Raceway Height
3 in
For Raceway Width
2 in

Details

Item
Raceway
Type
Drop Ceiling
Series
DCE
Number of Channels
1
Material
ABS
Color
Off White
Backing
Adhesive
Standards
FT4, TIA/EIA, UL, UL94V-0
Mounting Style
Screw On
Features
Highly Tamper Resistant, Non-Slip Liner Cover, Pre-Assembled Two-Piece Hinged Cover Design
Compatible with Product Type
DPH10 Raceway, LD10 Raceway
Cover Type
Hinged Cover Design

Description

Raceway Fittings, Series LD10, LD3, LD5, LDPH10, LDPH3, LDPH5, For Raceway Height 3 in, For Raceway Width 2 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Screw On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type DPH10 Raceway, LD10 Raceway, Features Highly Tamper Resistant, Non-Slip Liner Cover, Pre-Assembled Two-Piece Hinged Cover Design, Includes Not Applicable, Overall Depth 4 in, Overall Height 3 in, Overall Length 4 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.