Drop Ceiling Raceway, DCF Series, 1 Channel, 1.6 in W, 2-1/4 in H, 3.42 in L, Off White, 10 PK

  • Mfr # DCF5IW-X

  • Zoro # G615093890


product price:  $21.45
/pk 10, $2.15/ea

Key Features

Type
Drop Ceiling
Series
DCF
Number of Channels
1
Width
1.6 in
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF5IW-X
Zoro #
G615093890
UPC #
074983262441
Country of Origin
United States

Dimensions

Width
1.6 in
Height
2-1/4 in
Length
3.42 in
Bend Radius
1 in
Overall Width
1 1/2 in
Overall Length
3 1/2 in
Overall Height
2 1/4 in
For Raceway Width
1 1/2 in
For Raceway Height
2 1/4 in
Overall Depth
3 1/2 in

Details

Item
Raceway
Type
Drop Ceiling
Series
DCF
Number of Channels
1
Material
ABS
Color
Off White
Standards
TIA/EIA, UL Compliant, UL5A Listed
Backing
Adhesive
Mounting Style
Snap On
Compatible with Product Type
LD5 Surface Raceway
Features
Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design, The Drop Ceiling/Entrance End Fitting Allows for Running Cable Directly from the Ceiling

Description

Surface Raceway, Series LD5, LDPH5, For Raceway Height 2 1/4 in, For Raceway Width 1 1/2 in, Material ABS Plastic, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LD5 Surface Raceway, Features Distinct Colors, Non-Metallic Construction, One-Piece Hinged Design, The Drop Ceiling/Entrance End Fitting Allows for Running Cable Directly from the Ceiling, Overall Depth 3 1/2 in, Overall Height 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.