Zoro Homepage

Dual Side Horizontal Ring Manager 1RU

  • Mfr # CMPH1

  • Zoro # G1318091


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Unfinished
For Use With
Network Cabinets
Height (In.)
1.7 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPH1
Zoro #
G1318091
UPC #
074983783236
Country of Origin
United States

Dimensions

Height (In.)
1.7 in
Width (In.)
19 in
Depth (In.)
8.6 in
Overall Height
1 3/4 in
Overall Width
19 in
Overall Depth
8 5/8 in

Details

Item
Dual Side Horizontal Ring Manager
Material
Steel
Finish
Unfinished
For Use With
Network Cabinets
Color
Black
Rack Units
1
Material of Construction
ABS, Steel
Includes
Mounting Hardware
Number of Sides
Dual Side
Standards
RoHS Compliant
Includes Mounting Hardware
Yes
Orientation
Horizontal

Description

Dual Side Horizontal Ring Manager, Color Black, Finish Unfinished, For Use With Network Cabinets, Includes Mounting Hardware, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Dual Side, Overall Depth 8 5/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.