Zoro Homepage

Dual Side Vertical Manager 84Hx5Wx12Din

  • Mfr # WMPV45E

  • Zoro # G3253826


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Unfinished
Color
Black
Depth (In.)
12 in
Material of Construction
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMPV45E
Zoro #
G3253826
UPC #
074983656172
Country of Origin
United States

Dimensions

Depth (In.)
12 in
Width (In.)
5 in
Height (Ft.)
7 ft
Height (In.)
84 in
Overall Height
83 in
Overall Width
4 7/8 in
Overall Depth
12 in

Details

Item
Dual Side Vertical Manager
Material
Plastic
Finish
Unfinished
Color
Black
Material of Construction
ABS
Includes
Cover
Rack Units
45
Includes Mounting Hardware
Yes
Orientation
Vertical
Standards
RoHS Compliant
Number of Sides
Dual Side

Description

Dual Side Vertical Manager, Color Black, Finish Unfinished, Includes Cover, Material Plastic, Rack Units 45, Includes Mounting Hardware Yes, Orientation Vertical, Number of Sides Dual Side, Overall Depth 12 in, Overall Height 83 in, Overall Width 4 7/8 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.