Zoro Homepage

DUCT FIBERRUNNER 6" ADJUSTABLE, LADDER BRKT KIT QUICK, ASSEMBLY KIT ROHS

  • Mfr # FR6ALB

  • Zoro # G1222673


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fast Assembly to Channel
Color
Black
Material
Steel
Includes
(1) Clasp Bracket, (2) Vertical Bracket Assembly, (2) "L" Bracket Assembly, (3) 5/16 Helical Spring Lockwashers, (3) 5/16-18x3/4 Hex Head Cap Screws
Application
(1) The Fiberrunner 6X4 Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High PerformanceCopper Cabling. (2) it is Suited for Data Center Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR6ALB
Zoro #
G1222673
UPC #
74983799244
Country of Origin
Unknown

Dimensions

Overall Width (mm)
57.4
Overall Height (In.)
12.92
Overall Length (In.)
11.76
Overall Length (mm)
298.7
Overall Width (In.)
2.26
Overall Height (mm)
328.2
System Dimensions
4x4, 6x4

Details

For Use With
Fast Assembly to Channel
Color
Black
Material
Steel
Includes
(1) Clasp Bracket, (2) Vertical Bracket Assembly, (2) "L" Bracket Assembly, (3) 5/16 Helical Spring Lockwashers, (3) 5/16-18x3/4 Hex Head Cap Screws
Application
(1) The Fiberrunner 6X4 Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High PerformanceCopper Cabling. (2) it is Suited for Data Center Applications
Product Type
Mounting Bracket
Series Type
4 x 4 and 6 x 4 FiberRunner Brackets
Number of Pieces
9
Product Name
QuikLock FR6ALB Adjust Ladder Rack Bracket
Product Line
QuikLock
Compatibility
Panduit FiberRunner 4x4 Routing System
Type
Cable Routing / Wiring Duct
Components
Support Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.