Zoro Homepage

DUCT FIBERRUNNER 6" KIT, FOR 1/2" THREADED ROD QUICK, ASSEMBLY KIT ROHS

  • Mfr # FR6TRBE12

  • Zoro # G1222892


product price: $67.19
/ea

Key Features

For Use With
Fast Assembly to Channel
Color
Black
Material
Steel
Width
2"
Application
(1) The Fiberrunner 6X4 Routing System is a System of Channel, Fittings and Brackets Designed to Segregate, Route, and Protect Fiber Optic and High PerformanceCopper Cabling. (2) it is Suited for Data Center Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR6TRBE12
Zoro #
G1222892
UPC #
74983799169
Country of Origin
Unknown

Dimensions

Width
2"
Height
0.4"
Depth
10"
System Dimensions
4x4, 6x4
Compatible Threaded Rod Size (mm)
12.7
Compatible Threaded Rod Size (In.)
0.5
Overall Height (mm)
10.2
Overall Length (mm)
254
Overall Height (In.)
0.4
Overall Width (In.)
2
Overall Width (mm)
50.8
Overall Length (In.)
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.