
DUCT PANDUCT TYPE G, 6'LX2"WX4"H BASE SLOTTED WALL, LIGHT GRAY ROHS
Mfr # 198248
Zoro # G5754148
product price: $94.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Fiber Duct H X W
2" X 4"
Type
Cable Routing / Wiring Duct
Components
Slotted Duct Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198248
Zoro #
G5754148
UPC #
-
Country of Origin
Unknown
Dimensions
Fiber Duct H X W
2" X 4"
Details
Material
Plastic
Type
Cable Routing / Wiring Duct
Components
Slotted Duct Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.