Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUCT PANDUCT TYPE G, 6'LX3"WX4"H BASE SLOTTED WALL, BLACK ROHS

  • Mfr # G3X4BL6

  • Zoro # G1223093


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Lead-Free PVC
Width
3.25"
Height
4.10"
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3X4BL6
Zoro #
G1223093
UPC #
74983604678
Country of Origin
Unknown

Dimensions

Width
3.25"
Height
4.10"
Slot Width (In.)
0.31
Overall Height (mm)
104.1
Overall Width (In.)
3.25
Overall Length (ft.)
6
Overall Height (In.)
4.1
Overall Length (m)
1.8
Slot Width (mm)
7.9
Overall Width (mm)
82.6
Fiber Duct H X W
3" X 4"

Details

Color
Black
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Wiring Duct Base
Wiring Duct Type
G
Measurement System
Imperial
Product Type
Cable Routing
Mount Method
Mounting Holes
Cover Part Number
C3BL6
Wiring Duct Style
Wide Slot Wiring Duct
Flammability Rating
UL94 V-0
Product Material
Polyvinyl Chloride (PVC)
Cable Manager Type
Cable Duct
Product Name
Panduct Type G Wide Slot Wiring Duct
Additional Information
Finger Style: Wide Finger (General Purpose)
Product Line
Panduct
Product Color
Black
Type
Cable Routing / Wiring Duct
Components
Slotted Duct Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.