Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUCT PANDUCT TYPE G, 6'LX4"WX5"H BASE SLOTTED WALL, BLACK ROHS

  • Mfr # G4X5BL6

  • Zoro # G1225193


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Overall Height (mm)
129.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4X5BL6
Zoro #
G1225193
UPC #
74983620401
Country of Origin
Unknown

Dimensions

Overall Height (mm)
129.5
Overall Width (In.)
4.25
Overall Length (m)
1.8
Overall Height (In.)
5.1
Overall Width (mm)
108
Slot Width (mm)
9.7
Slot Width (In.)
0.38
Overall Length (ft.)
6
Fiber Duct H X W
4" X 5"

Details

Color
Black
Material
Lead-Free PVC
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Cover Part Number
C4BL6
Mount Method
Mounting Holes
Measurement System
Imperial
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Product Type
Base Wiring Duct
Wiring Duct Type
G
Type
Cable Routing / Wiring Duct
Components
Slotted Duct Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.