Zoro Homepage

Electrical Box, Junction Box Type, 1 Gang, PVC

  • Mfr # JBX3510EI-A

  • Zoro # G0167572


product price: $9.79
/ea

Key Features

Box Type
Junction
Number of Gangs
1 Gang
Material
PVC
Length
5 in
Overall Width
3.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBX3510EI-A
Zoro #
G0167572
UPC #
74983353927
Country of Origin
Unknown

Dimensions

Length
5 in
Overall Width
3.26 in
Height
1-5/8 in

Details

Item
Electrical Box
Box Type
Junction
Number of Gangs
1 Gang
Material
PVC
Color
Electric Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.