Zoro Homepage

Electrical Box, Outlet Box Type, ABS

  • Mfr # CBXQ1EI-A

  • Zoro # G2544894


product price: $8.65
/ea

Key Features

Box Type
Outlet
Material
ABS
Length
2.6 in
Overall Width
1.48 in
Color
Electric Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBXQ1EI-A
Zoro #
G2544894
UPC #
613056169357
Country of Origin
Unknown

Dimensions

Length
2.6 in
Overall Width
1.48 in
Height
0.98 in

Details

Item
Electrical Box
Box Type
Outlet
Material
ABS
Color
Electric Ivory
Mounting
Surface Mount
Includes
(1) Box Cover, (2) Box Base, (3) PLT1M PAN-TY d, (4) Strip of 1.00" X .75" Tape for Mounting
Number of Ports
1
Module Type
Mini-ComĀ®
Total Number of Sockets
1
Package Contents
Box Cover, Box Base, PAN-TY Cable Tie, Strip of 1.00" X .75" Tape for Mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.