Zoro Homepage

Elstcretainr, 1.25" Bdle, No 6screw, PK10

  • Mfr # RER1.25-S6-X

  • Zoro # G0416961


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

For Use With
QB Components - QB-BASE175-Q, QB-S6-500-C and QB-RERBASE-X
Application
Suitable for 1.25" Maximum Bundle Capacity
Width
1.64"
Material
Nylon 6.6
Overall Width (In.)
1.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER1.25-S6-X
Zoro #
G0416961
UPC #
7498361081
Country of Origin
United States

Dimensions

Width
1.64"
Overall Width (In.)
1.18
Overall Height (mm)
72.6
Overall Length (mm)
41.7
Screw Size
#6 (M3)
Maximum Bundle Diameter (In.)
1.25
Overall Height (In.)
2.86
Overall Length (In.)
1.64
Maximum Bundle Diameter (mm)
31.8
Overall Width (mm)
30
Depth
1.18"
Height
2.86"
Overall Length
1.18 in

Details

Item
Elstcretainr,1.25" Bdle,#6screw,PK10
For Use With
QB Components - QB-BASE175-Q, QB-S6-500-C and QB-RERBASE-X
Application
Suitable for 1.25" Maximum Bundle Capacity
Material
Nylon 6.6
Environment
Indoor
Mount Method
Two #6 (M3) Screws
Product Type
Harness Board Accessory
Certifications & Standards
RoHS
Additional Information
Environment: Indoors, Arm Material: Acetal
Cable Manager Type
Cable Retainer
Product Material
Nylon 6.6
Product Name
Harness Board Elastic Bundle Retainer
Product Color
White, Black
Product Class
Wire Routing, Management & Protection

Description

Elstcretainr,1.25 In. Bdle,#6screw,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.