Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit Embossing Tag, 304 SS, 10 Chr, Naturl, PK100 MT172W38-C

Embossing Tag, 304 SS, 10 Chr, Naturl, PK100 (Discontinued)

  • Mfr # MT172W38-C
  • Zoro # G8720923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT172W38-C
Zoro #
G8720923
UPC #
074983225569
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3/8 in
Thickness
0.01 in
Character Size
3/16"
Overall Height
3/8 in
Overall Width
1 3/4 in

Details

Material
304 Stainless Steel
Color
Silver
Item
Marker Plate
Max. Lines of Text
1
For Use With
Cable Tie MLT-S
Max. Characters Per Line
10
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Max. Characters per Line
10
RoHS Compliant
Yes
Compatible with Product Type
Cable Ties
Standards
RoHS
Compatible Manufacturer Model Number
MLT-S, MIM
Outdoor Use
Yes

Description

Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, MIM, Compatible with Product Type Cable Ties, Material 304 Stainless Steel, Max. Lines of Text 1, Number of Holes 1, Outdoor Use Yes, Overall Height 3/8 in, Overall Width 1 3/4 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.