Zoro Homepage

EMT Nylon, Black

  • Mfr # CWF400

  • Zoro # G1184934


product price: $97.39
/ea
Sold in multiples of 2 for $194.78
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Overall Length
8.4 in
Length
8.40"
Standards
UL94-V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWF400
Zoro #
G1184934
UPC #
74983343010
Country of Origin
Unknown

Dimensions

Overall Length
8.4 in
Length
8.40"
Width
5.70"
Height (In.)
8.54 in
Depth
8.36"
Height
8.50"

Details

Item
EMT
Material
Nylon
Color
Black
Standards
UL94-V-0
Conduit Hole
4 in
Application
Suitable for Use in Air Handling Spaces and Areas Requiring UL Approvals, Installation in Retro-Fit Applications
Product Material
Glass-filled Nylon
Product Type
Cable Routing
Product Color
Black
Product Name
4"Conduit Waterfall
Cable Manager Type
Cable Conduit
Components
Spillouts / Downspouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.