Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT/Rigid Bracket, Steel, Galvanized, Silver

  • Mfr # SH781

  • Zoro # G904858278


product price: $58.35
/pk 100, $0.58/ea

Key Features

Conduit Fitting Type
Bracket
Material
Steel
Finish
Galvanized
Color
Silver
Overall Length
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH781
Zoro #
G904858278
UPC #
61305676675
Country of Origin
United States

Dimensions

Overall Length
0.03 in
Height (In.)
2.88 in
Width
2 in
Depth
0.03 in
Overall Height
2.88
Overall Width
2

Details

Item
EMT/Rigid
Conduit Fitting Type
Bracket
Material
Steel
Finish
Galvanized
Color
Silver
Standards
RoHS Compliant
Application
Anti Rattle Bracket from BX cable, armored cable and rigid conduit

Description

StrongHold SH781 Anti-Rattle Bracket can be used to reduce noise and stop rattling from BX cable, armored cable (EMT, MC/AC), and rigid conduit. The bracket supports various types of cable up to 1” diameter and attaches to metal stud walls. The self-tapping screws for application are included. Made of galvanized steel and comes in packages of 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.