Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Grounding Kit

  • Mfr # PZAEGK

  • Zoro # G2804106


product price: $50.69
/ea

Key Features

Length
3.9"
Width
0.6"
Application
Control Panel
Height
0.8"
Color
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZAEGK
Zoro #
G2804106
UPC #
7498300385
Country of Origin
United States

Dimensions

Length
3.9"
Width
0.6"
Height
0.8"

Details

Application
Control Panel
Color
Metallic
Product Type
Zone Enclosure Grounding Kit
Package Contents
1 x Tin-Plated Copper Bracket; 3.92"L x .56"W x .79"H (99.6mm x 14.2mm x 20.1mm), 4 x #12-24 Screws, 1 x #10-32 , 1 x #10-24 Hex Nut, 1 x #10 Split Lock Washer, Grounding Washer, ESD Protection Sticker
Product Name
PZAEGK Grounding Kit
Product Material
Copper
Product Class
Grounding & Bonding

Description

Enclosure Grounding Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.