Zoro Homepage

End Cap, 3000 Series Raceway, Caps

  • Mfr # T45ECIW

  • Zoro # G2653314


product price: $4.39
/ea

Key Features

Fittings Sub-Category
Caps
Color
Off White
Raceway Type
Low Voltage
For Use With
3000 Raceway
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45ECIW
Zoro #
G2653314
UPC #
074983773268
Country of Origin
United States

Dimensions

Height
0.84 in
Width
1.26 in
Length
2.38 in
Length (Straight Wireway)
2.38 in
For Raceway Width
2 1/2 in
For Raceway Width x Height
2 3/8 in x 1 1/4 in
For Raceway Height
1 1/4 in
Raceway Width
2 1/2 in
Length (In.)
2.38
Overall Width
2 1/2 in
Width (In.)
1.26
Overall Height
1 1/4 in
Height (In.)
0.84
Overall Length
3/4 in
Raceway Height
1 1/4 in
Overall Height (In.)
1.26
Overall Length (m)
0.021336
Overall Width (In.)
2.38
Overall Height (mm)
32
Overall Width (mm)
60.4
Overall Length (ft.)
0.07
Depth
0.80"

Details

Item
End Cap
Fittings Sub-Category
Caps
Color
Off White
Raceway Type
Low Voltage
For Use With
3000 Raceway
Material
PVC
Standards
LP-CSISPEC-T45-1, NEC:Article 388, RoHS, UL Compliant
Mounting
Snap On
Includes
End Cap
Series
T-45
Material of Construction
PVC
Mounting Style
Screw On
Compatible with Product Type
T45 Raceways
Connector Type
T45
Fitting Type
End Cap
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Mount Method
Screw-On
Product Type
Channel
Product Name
T45ECIW End Cap Fitting
Product Model
T45ECIW
Product Color
Off White
Cable Manager Type
Cover
Environmentally Friendly
Yes
Compatibility
</p>PANDUIT T-45 Raceway</p>
Certifications & Standards
</li> </ul>UL5A</li><li>CE</li></ul>
Sub Brand
Pan-Way®
Standards Met
UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.

Description

End Cap, Series T-45, For Raceway Height 1 1/4 in, For Raceway Width 2 1/2 in, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Material PVC, Color Off White, Mounting Style Screw On, Compatible with Product Type T45 Raceways, Includes End Cap, Overall Height 1 1/4 in, Overall Length 3/4 in, Overall Width 2 1/2 in, Standards LP-CSISPEC-T45-1, NEC:Article 388, RoHS, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.