Shop PANDUIT
See all product information
Create Account
End Cap Raceway, ECF Series, 1 Channel, 1.08 in W, 0.58 in H, 1.62 in L, Off White, 20 PK
- Mfr # ECF5IW-E
- Zoro # G715226884
product price:Â
$
28.79
/pk of 20, $1.44/ea
Key Features
Type
End Cap
Series
ECF
Number of Channels
1
Width
1.08 in
Height
0.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECF5IW-E
- Zoro #
- G715226884
- UPC #
- 074983262519
- Country of Origin
- Costa Rica
- Item
- Raceway
- Type
- End Cap
- Series
- ECF
- Number of Channels
- 1
- Material
- ABS Plastic
- Color
- Off White
- Mounting Style
- Snap On
- Standards
- TIA/EIA, UL Compliant, UL5A Listed
- Backing
- Adhesive
- Features
- Available in Different Sizes and Lengths, Distinct Colors, Full Selection of Fittings and Surface Mount Boxes, Non-Metallic Construction, One-Piece Hinged Design
- Compatible with Product Type
- LD5 Surface Raceway
- Shell Material
- ABS Plastic
- Wire Color
- Off White
Dimensions
- Width
- 1.08 in
- Height
- 0.58 in
- Length
- 1.62 in
- Bend Radius
- 1 in
- Overall Length
- 1 1/2 in
- Overall Width
- 1 in
- Overall Height
- 1/2 in
- For Raceway Height
- 1/2 in
- Overall Depth
- 1 1/2 in
- For Raceway Width
- 1 in
- Wire Rope Length
- 1 1/2 in
- Fits Chest Size
- Available in Different Sizes and Lengths, Distinct Colors, Full Selection of Fittings and Surface Mount Boxes, Non-Metallic Construction, One-Piece Hinged Design
Description
Raceway Fittings, Series LD5, LDPH5, For Raceway Height 1/2 in, For Raceway Width 1 in, Material ABS Plastic, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Bend Radius 1 in, Compatible with Product Type LD5 Surface Raceway, Features Available in Different Sizes and Lengths, Distinct Colors, Full Selection of Fittings and Surface Mount Boxes, Non-Metallic Construction, One-Piece Hinged Design, Includes Not Applicable, Overall Depth 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.