Entrance End, Off White, PVC, Ends
Mfr # T70EEIW
Zoro # G3253573
product price: $34.95
/eaKey Features
Fittings Sub-Category
End Fittings
Color
Off White
Raceway Type
Low Voltage
For Use With
40N2 Raceway
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T70EEIW
Zoro #
G3253573
UPC #
074983631124
Country of Origin
United States
Dimensions
Width
6.09 in
Height
2.86 in
Length
5.71 in
Length (Straight Wireway)
5.71 in
For Raceway Width
2 1/2 in
Raceway Width
2 1/2 in
For Raceway Width x Height
2 3/8 in x 1 1/4 in
Overall Height
3 in
Height (In.)
2.86
Length (In.)
5.71
Width (In.)
6.09
Overall Length
6 in
For Raceway Height
1 1/4 in
Overall Width
5 3/4 in
Raceway Height
1 1/4 in
Overall Length (ft.)
0.5
Overall Height (mm)
72.6
Overall Length (m)
0.2
Overall Height (In.)
2.86
Overall Width (mm)
145
Overall Width (In.)
5.71
Description
Entrance End, Series T-70, For Raceway Height 1 1/4 in, For Raceway Width 2 1/2 in, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Material PVC, Color Off White, Mounting Style Snap On, Compatible with Product Type T-70 Raceway, Features Workstation Outlet Center (TM) Offset Box, Includes Entrance End Fitting, Overall Height 3 in, Overall Length 6 in, Overall Width 5 3/4 in, Standards CE Compliant, UL Listed, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.