
Equipment Grounding Jumper
Mfr # RGEJ660U
Zoro # G2758560
product price: $41.75
/eaKey Features
Max. Wire Size
#6 AWG
Color
Green/Yellow
Length
1.524
Application
Telecom/Data Center
Product Color
Green, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGEJ660U
Zoro #
G2758560
UPC #
7498333281
Country of Origin
United States
Dimensions
Max. Wire Size
#6 AWG
Length
1.524
Overall Length
60 in
Details
Item
Equipment Bonding Jumper
Color
Green/Yellow
Application
Telecom/Data Center
Product Color
Green, Yellow
Product Name
StructuredGround Equipment Bonding Jumper
Additional Information
Angle: Straight and 90°, Application: Telecom/Data Center
Product Line
StructuredGround
Package Contents
StructuredGround Equipment Bonding Jumper, M6 x 12mm Thread-forming Screws
Certifications & Standards
UL
Product Type
Bonding Jumper Kit
Product Class
Grounding & Bonding
Description
Equipment Grounding Jumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.