ETFE Tefzel Cable Zip Ties, 11 in L, 3 in Max Bundle Dia., Aqua, 120 lbs Strength, 50 PK

  • Mfr # TF11-120

  • Zoro # G516053696


product price: $248.99
/pk 50, $4.98/ea
Free Shipping & Returns

Key Features

Width
0.3 in
Nominal Max. Bundle Dia.
3 in
Color
Aqua
Material
Ethylene-tetrafluoroethylene (ETFE/Tefzel)
Tensile Strength
120 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF11-120
Zoro #
G516053696
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
11 in
Width
0.3 in
Nominal Max. Bundle Dia.
3 in

Details

Item
ETFE Tefzel Cable Zip Ties
Color
Aqua
Material
Ethylene-tetrafluoroethylene (ETFE/Tefzel)
Tensile Strength
120 lbs
Application
Cable Management
Design
Self-Locking
For Use With
Cables
Series
TF

Description

Panduit Tefzel Cable Ties are the ideal cable ties for chemical processing and nuclear power plants or any environment subject to harsh conditions as they very resilient ties. Lowest threading force of any one-piece cable tie in the industry. Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation. Ideal for applications requiring resistance to environmental stresses such as a chemical attack, gamma radiation, ultraviolet radiation, and extreme high and low temperatures. Tefzel cable ties have exceptional resistance to extreme temperatures, chemicals, and gamma and UV radiation. They are UL 94V-0 rated for excellent flammability rating and low smoke density. They can be used both indoors and outdoors.


  • Lowest threading force of any one-piece cable tie in the industry.
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation.
  • Tefzel zip ties have exceptional resistance to extreme temperatures, chemicals, and gamma and UV radiation.
  • Tefzel zip ties are UL 94V-0 rated for excellent flammability rating and low smoke density making htem ideal for both indoors and outdoors.
  • Meets the requirements of military, federal standards, IEEE 383. ASTM Specifications: UL83, ASTM-D2633, ASTM-D3159 Type 2
  • Ideal for applications requiring resistance to environmental stresses such as a chemical attack, gamma radiation, ultraviolet radiation, and extreme high and low temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.