Zoro Homepage

Braided Cable Sleeve, 0.37 in Inside Dia., 1/2 in Max Bundle Dia., 200 ft, Gray

  • Mfr # SE38PFR-TR8

  • Zoro # G2764580


product price: $304.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
1/2 in
Material of Construction
Flame Retardant Polyethylene Terephthalate
Sleeve Construction
Braided
Temp. Range
-94 Degrees to 257 Degrees F
Standards
CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE38PFR-TR8
Zoro #
G2764580
UPC #
7498337018
Country of Origin
United States

Dimensions

Inside Diameter
0.37 in
For Maximum Bundle Diameter
1/2 in
Length
200 ft

Details

Item
Cable Sleeve
Material of Construction
Flame Retardant Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Gray
Temp. Range
-94 Degrees to 257 Degrees F
Standards
CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
Description/Special Features
(1) Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; (2) Highly Flexible Open Weave will not Trap Heat or Humidity; (3) Allows for Use with Irregular Shapes; (4) Flammability Rating: UL 1441 VW-1
Certifications & Standards
RoHS, CSA, UL224

Description

Exp. Sleeving, .38" (9.5mm),Flame Ret., Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.